Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3CUFF1=F8304

  • Mfr # 2-1609114-3

  • Zoro # G000983836


product price: $23.35
/ea
Sold in multiples of 3 for $70.05

Key Features

Current Rating (A)
3
Voltage Selection
None
Voltage (Max) (VAC)
250
Fuse Options
None
Operating Temperature Range (°C)
-10 to 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609114-3
Zoro #
G000983836
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]

Details

Current Rating (A)
3
Voltage Selection
None
Voltage (Max) (VAC)
250
Fuse Options
None
Operating Temperature Range (°C)
-10 to 40
Type of Connector
IEC 60320-1 C-14
Mount Angle
Vertical
Filter Type
Power Entry Module
Switch Type
SPST
Mount Style
Flanged, Rear Mount
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Low Profile
Yes
Shield Style
Shielded
Output Type
.187" FASTON

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.