Zoro Homepage

3EEJP=F8012 S0

  • Mfr # 6609006-7

  • Zoro # G500984890


product price: $12.85
/ea
Sold in multiples of 7 for $89.95

Key Features

Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Output Type
PCB Mount
Mount Style
Printed Circuit Board
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609006-7
Zoro #
G500984890
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Output Type
PCB Mount
Mount Style
Printed Circuit Board
Voltage (Max) (VAC)
250
Input Type
IEC
Current Rating (A)
3
Filter Type
Power Line
Type of Connector
IEC 320/C-14
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Orientation
Right Angle
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.