Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P RAST 5 Tab Header THV

  • Mfr # 3-1971895-3

  • Zoro # G000941836


product price: $0.70
/ea
Sold in multiples of 106 for $74.20

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
10 A
Height
12.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1971895-3
Zoro #
G000941836
UPC #
-
Country of Origin
United States

Dimensions

Height
12.8 mm
Length
0.6 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
10 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Max. Temp.
120°C
Material
Nylon
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Features
Shrouded
Number of Rows
1
Current Rating
10 A
Contact Finish
Tin Plated
Number of Contacts
3
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.