This item is Discontinued.

Te Connectivity 3PCV-06-006=#3 TRIBARRIER - CO 5-1437646-0

3PCV-06-006=#3 TRIBARRIER - CO (Discontinued)

  • Mfr # 5-1437646-0
  • Zoro # G400973369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437646-0
Zoro #
G400973369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.55 in
Screw Size
M3

Details

Number of Rows
1
Voltage
300 V
Color
Black
Screw Head Type
Combo Phil-Slot
Centerline (Pitch)
.25 in
Screw Material
Steel
Screw Plating Material
Zinc
Number of Positions
6
Mounting Ears
Without
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Mounting Angle
Vertical
Bottom Termination Style
Printed Circuit Pin
Terminal Plating Material
Tin
Block Style
Open Bottom with Standoffs
Current Rating (Max)
10A
Housing Material
Thermoplastic
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Product Type
Barrier Strip
Mounting Insert
Without
Current Rating
10A
Barrier Strip Style
Tri-Barrier
Terminal Plating Finish
Bright
Wire Range
30 to 16 AWG
Terminal Material
Copper Alloy

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.