Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, General Purpose Relay, 2 A, Solder Hook

  • Mfr # 1-1617074-5

  • Zoro # G000974063


product price: $342.99
/ea
Sold in multiples of 20 for $6,859.80
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617074-5
Zoro #
G000974063
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
Without
Input Voltage
26.5 VDC
Coil Power Rating (DC)
520 mW
Coil Polarity Protection Diode
Without
Contact Current Rating
2A
Transistor Driver
Without
Actuating System
DC
Coil Resistance
1350 Ω
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Latching
Without
Shock
100G's, 11ms
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.