Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 POS TERMI-BLOK HDR 900 POL.

  • Mfr # 284513-4

  • Zoro # G600930070


product price: $1.35
/ea
Sold in multiples of 65 for $87.75

Key Features

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Green
Centerline (Pitch)
.1499 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284513-4
Zoro #
G600930070
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.134 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Green
Centerline (Pitch)
.1499 in
Side Stackable
No
Mating Angle
90°
Number of Positions
4
Interlock
Without
Operating Temperature Range
-40 to 230°F
Number of Rows
1
Connector System
Wire-to-Board
Contact Mating Area Plating Material
Tin
Current Rating (Max)
11A
Screwless Terminal Block
No
Block Type
None
Contact Base Material
Phosphor Bronze
Closed End
With
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Circuit Application
Power & Signal
Connector Style
Header
Mounting Angle
Right Angle
Threaded Flange
Without
Housing Material
Polyamide 6.6
Contact Current Rating (Max)
11A
Screw Flange
Without
Header Type
Shrouded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.