Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 POSN SE SDL RCPT W/BDLK

  • Mfr # 5-1761199-1

  • Zoro # G601049023


product price: $33.95
/ea
Sold in multiples of 21 for $712.95

Key Features

Number of Positions
4
Keying
E
Contact Current Rating (Max)
1.5 A
Housing Material
Polyester GF
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1761199-1
Zoro #
G601049023
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Keying
E
Contact Current Rating (Max)
1.5 A
Housing Material
Polyester GF
Product Type
Connector
Operating Temperature Range
-4 to 176°F
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Cable-to-Board
Circuit Application
Signal
Contact Mating Area Plating Material
Gold
Connector Style
Receptacle
Shield Plating Material
Tin over Nickel
Grounding Options
PCB and Panel Ground
PCB Mount Retention
With
UL Flammability Rating
UL 94V-0
Shield Material
Brass
Receptacle Configuration
Standard
Number of Conductors
4
Housing Entry Style
Side
Connector Mounting Type
Board Mount
PCB Mount Retention Type
Boardlock
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.05 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.