Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HDR DRST SHRD A/PIN LF

  • Mfr # 5-102557-1

  • Zoro # G700939881


product price: $22.69
/ea
Sold in multiples of 7 for $158.83

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LE7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102557-1
Zoro #
G700939881
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LE7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Features
Shrouded
Terminal Type
Through Hole
Material
Thermoplastic
Max. Temp.
105°C
Number of Rows
2
Contact Type
Pin
Number of Contacts
40
Current Rating
3 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.