This item is Discontinued.

Te Connectivity 40 VA, 12V, 240V 5-1611457-5

40 VA, 12V, 240V (Discontinued)

  • Mfr # 5-1611457-5
  • Zoro # G001009788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1611457-5
Zoro #
G001009788
UPC #
-
Country of Origin
Mexico

Details

Input Voltage - Transformer
240V
Output Voltage - Transformer
12V
VA Rating - Transformer
40 VA
Mounting - Transformer
Foot
Secondary Connection
Leads
Item - Transformer
Transformer
Primary Connection
Leads

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.