Transformer, 20 VA, 12V, 120V

  • Mfr # 5-1611457-7

  • Zoro # G505930557


product price:  $21.89
/ea
Sold in multiples of 5 for $109.45

Key Features

Input Voltage - Transformer
120V
Output Voltage
12V
Power Rating
20 VA
Mounting - Transformer
Foot
Primary Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1611457-7
Zoro #
G505930557
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
12V
Power Rating
20 VA
Mounting - Transformer
Foot
Primary Voltage
120 V
Termination Type
Lead

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.