Zoro Homepage

416M 2K

  • Mfr # 1623893-8

  • Zoro # G201009311


product price: $0.53
/ea
Sold in multiples of 200 for $106.00

Key Features

Resistance
2K Ω
Tolerance
0.25
Voltage Rating
100 V
Sealed
Semi-Sealed
Mount Style
Radial-Leaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1623893-8
Zoro #
G201009311
UPC #
-
Country of Origin
Japan

Dimensions

Dimensions
8.1 x 6.8 x 3.5 mm

Details

Resistance
2K Ω
Tolerance
0.25
Voltage Rating
100 V
Sealed
Semi-Sealed
Mount Style
Radial-Leaded
Power Rating
.2 W
Termination Type
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.