
42 POS. FEMALE RECP. BLOCK
Mfr # 202516-3
Zoro # G501037892
product price: $40.49
/eaSold in multiples of 2 for $80.98
Key Features
Color
Blue
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Height
65.86 mm
Material
Diallyl Phthalate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202516-3
Zoro #
G501037892
UPC #
-
Country of Origin
Mexico
Dimensions
Height
65.86 mm
Length
0.915 in
Width
3/4 in
Details
Item
Housing
Color
Blue
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Diallyl Phthalate
Features
With Multiple Contact Types; With Panel Mount Feature
Max. Temp.
125°C
Number of Contacts
42
Contact Type
Socket
For Use With
Standard 50 Position Hardware
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.