Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 AMPMODU 2MM DR VERT MNT LF

  • Mfr # 3-5176264-6

  • Zoro # G601043786


product price: $8.79
/ea
Sold in multiples of 9 for $79.11

Key Features

Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Height
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5176264-6
Zoro #
G601043786
UPC #
-
Country of Origin
Singapore

Dimensions

Height
1.75 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Current Rating
1 A
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Terminal Type
Through Hole
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Number of Contacts
44
Type
Breakaway
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.