Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47 AMP BLADE HDR ASSY

  • Mfr # 3-582308-1

  • Zoro # G500940452


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Hole Center to Center
2.54 mm
Material
Diallyl Phthalate
Connection Material
Gilding Metal
Number of Contacts
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-582308-1
Zoro #
G500940452
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Green
Hole Center to Center
2.54 mm
Material
Diallyl Phthalate
Connection Material
Gilding Metal
Number of Contacts
47
Contact Finish
Gold Plated
Contact Type
Blade
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.