Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P CMNL IDC PLUG 22AWG RED V0

  • Mfr # 794036-3

  • Zoro # G401010070


product price: $1.39
/ea
Sold in multiples of 55 for $76.45

Key Features

Type
Receptacle
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794036-3
Zoro #
G401010070
UPC #
-
Country of Origin
China

Dimensions

Height
16.33 mm
Length
20.93 mm
Max. Insulation Dia.
0.095 in

Details

Item
Connector
Type
Receptacle
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
13 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Pin (Cap) Housing; Header
Material
Nylon
Terminal Type
Insulation Displacement Crimp
Wire Range
22 AWG
Wire Type
Stranded
Hole Center to Center
5.08 mm
Connector Type
Receptacle
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
4
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
13 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.