Zoro Homepage

4P MOD II SHROUDED HEADER RT ANG.

  • Mfr # 829163-4

  • Zoro # G501039872


product price: $0.65
/ea
Sold in multiples of 300 for $195.00

Key Features

Max. Temp.
105°C
Standards
UL
Height
11.81 mm
Material
Polyamide
Features
With Board Standoff; Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829163-4
Zoro #
G501039872
UPC #
-
Country of Origin
Hungary

Dimensions

Height
11.81 mm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL
Material
Polyamide
Features
With Board Standoff; Shrouded
Color
Black
Contact Type
Pin
Terminal Finish
Tin Plated
Connection Material
Copper Zinc
Number of Contacts
4
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.