Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P RAST 2.5 Tab Header Ex- Locking THV

  • Mfr # 6-1971817-4

  • Zoro # G100941576


product price: $0.56
/ea
Sold in multiples of 128 for $71.68

Key Features

Color
Natural
Features
Shrouded
Material
Nylon
Hole Center to Center
2.5 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1971817-4
Zoro #
G100941576
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Color
Natural
Features
Shrouded
Material
Nylon
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
4
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.