
4Pos Mcon 1.2 Cb Rec 2P Tl Sealed
Mfr # 1-1456426-6
Zoro # G205785501
product price: $2.29
/eaSold in multiples of 40 for $91.60
Key Features
Color
Black
Maximum Operating Temperature
150 Degrees C
Width
1.043 in
Height
0.689 in
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1456426-6
Zoro #
G205785501
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.043 in
Height
0.689 in
Length
24.7 mm
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Glass-Filled Polyamide
Features
Connector Position Assurance Capable
IP Rating
IP67
Number of Contacts
4
Number of Rows
1
Hole Center to Center
4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.