Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 SYSTEM 50 RCPT ASSY DRST

  • Mfr # 104078-5

  • Zoro # G601041058


product price: $10.99
/ea
Sold in multiples of 16 for $175.84

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Height
8.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104078-5
Zoro #
G601041058
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.89 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
For Use With
Plug Assembly
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Current Rating
4 A
Contact Type
Socket
Terminal Finish
Tin-Lead
Number of Contacts
50
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.