Zoro Homepage

50P MOD 2 STIFT LEI

  • Mfr # 5-827730-0

  • Zoro # G201042448


product price: $8.49
/ea
Sold in multiples of 9 for $76.41

Key Features

Max. Temp.
105°C
Features
With Board Standoff
Color
Green
Material
PBT
Connection Material
Copper Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-827730-0
Zoro #
G201042448
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Max. Temp.
105°C
Features
With Board Standoff
Color
Green
Material
PBT
Connection Material
Copper Zinc
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Terminal Type
Through Hole - Solder
Number of Contacts
50
Contact Type
Pin
Terminal Finish
Tin Plated; Tin over Nickel
Number of Rows
1
Type
Breakaway

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.