Zoro Homepage

.5FHP06H 240 S GIG 08/Sn HT NS

  • Mfr # 3-5353614-7

  • Zoro # G301043383


product price: $42.15
/ea
Sold in multiples of 3 for $126.45

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Series
Free Height
Height
0.2362 in
Features
With Boss, Protective Cover, Grounding Contact and Grounding Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5353614-7
Zoro #
G301043383
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.2362 in

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Series
Free Height
Features
With Boss, Protective Cover, Grounding Contact and Grounding Plate
Color
Black
Material
High Temperature Thermoplastic
Current Rating
0.5 A
Connector Type
Plug
Connection Material
Copper Alloy
Contact Type
Pin
Number of Contacts
240
Terminal Type
Surface Mount
Number of Rows
2
Contact Finish
Gold Plated; Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
0.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.