
6 Mm 2 Wire 1 In 1 Out Spring Clamp Type Terminal Block With Ground Function
Mfr # 2271588-1
Zoro # G605798071
product price: $18.69
/eaSold in multiples of 10 for $186.90
Key Features
Voltage Rating
600 VAC
Number of Positions
1
Number of Circuits
1
Circuit Application
Power
Contact Configuration
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271588-1
Zoro #
G605798071
UPC #
-
Country of Origin
China
Dimensions
Wire Size
24 to 8 AWG
Details
Voltage Rating
600 VAC
Number of Positions
1
Number of Circuits
1
Circuit Application
Power
Contact Configuration
Quick Connect
Operating Temperature Range
-40 to 105°C
Component Function
Ground
Block Type
Standard
Contact Base Material
Copper
Modular Terminal Block Product Type
Spring Terminal Block
Connector Mounting Type
DIN Rail
Contact Plating Material
Matte Tin
Centerline (Pitch)
.321 in
Sealable
No
UL Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.