
64T3=COLOR PB CAP ORANGE RECT
Mfr # 8-1437569-6
Zoro # G600966413
product price: $2.89
/eaSold in multiples of 40 for $115.60
Key Features
For Use With
Command Series Rectangular Button Switches or Rectangular Pilot Lights
Lens Color
Orange
Oil-Tight
Yes
Style
Rectangular
Process Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1437569-6
Zoro #
G600966413
UPC #
-
Country of Origin
United States
Details
For Use With
Command Series Rectangular Button Switches or Rectangular Pilot Lights
Lens Color
Orange
Oil-Tight
Yes
Style
Rectangular
Process Sealed
No
Product Type
Accessory
Accessory Type
Lens Sets
Tactile
Yes
Attachment Method
Snap Acting
Illuminated
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.