Zoro Homepage

6P FOB SMD W/ LATCH MM VALUE LINE

  • Mfr # 2823056-6

  • Zoro # G601041720


product price: $0.87
/ea
Sold in multiples of 150 for $130.50

Key Features

Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
For Use With
Printed Circuit Board
Length
12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823056-6
Zoro #
G601041720
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.27 in
Length
12.2 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
For Use With
Printed Circuit Board
Material
Polyamide
Color
Black
Terminal Finish
Tin over Nickel
Terminal Type
Surface Mount
Contact Type
Socket
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Current Rating
1.4 A
Connector Type
Female-on-Board
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.