Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6POS MICRO MNL ASSY R/A THRU

  • Mfr # 3-794677-6

  • Zoro # G401044013


product price: $1.79
/ea
Sold in multiples of 48 for $85.92

Key Features

Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-794677-6
Zoro #
G401044013
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Height
11.55 mm
Length
13 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Flammability Rating
UL 94 V-0
Current Rating
5 A
Number of Contacts
6
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Pin
Hole Center to Center
3 mm
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.