
6X6 ILL TACT SMT 260GF HI RED
Mfr # 4-2213819-7
Zoro # G801009674
product price: $1.55
/eaSold in multiples of 450 for $697.50
Key Features
Actuator Color
Brown
Number of Actuators
1
Process Sealed
No
Actuator Style
Rectangular
Configuration (Pole-Throw)
Single Pole - Single Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2213819-7
Zoro #
G801009674
UPC #
-
Country of Origin
China
Details
Actuator Color
Brown
Number of Actuators
1
Process Sealed
No
Actuator Style
Rectangular
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver
Contact Current Rating
50 mA
Operating Function
Off (On)
Illuminated
With
Dust Proof
No
Contact Base Material
Brass
Mounting Type
Surface Mount
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.