
7 POS 5.0 MM R/A PLUG TRM BLK
Mfr # 796641-7
Zoro # G900985060
product price: $3.65
/eaSold in multiples of 35 for $127.75
Key Features
Interlock
Without
Screw Size
M3
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Shrouded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796641-7
Zoro #
G900985060
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
M3
Details
Interlock
Without
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Shrouded
No
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Number of Rows
1
Current Rating (Max) (A)
15
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Number of Positions
7
Block Type
None
Screw Plating Material
Nickel
Screwless Terminal Block
No
Mounting Angle
Right Angle
Connector Style
Plug
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Wire Entry Angle
Side
Housing Material
Polyamide 6.6 GF
Housing Color
Black
Screw Flange
Without
Screw Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.