Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 POS 5.08MM R/A PLUG TRM BLK

  • Mfr # 796635-7

  • Zoro # G000984710


product price: $3.49
/ea
Sold in multiples of 21 for $73.29

Key Features

Current Rating (Max) (A)
15
Block Type
None
Voltage (VAC)
300
Housing Color
Black
Applies To
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796635-7
Zoro #
G000984710
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Current Rating (Max) (A)
15
Block Type
None
Voltage (VAC)
300
Housing Color
Black
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Number of Positions
7
Interlock
With
Screwless Terminal Block
No
Mating Angle
180° (Side)
Marking Color
White
Wire Entry Angle
Side
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Contact Mount
Through Hole
Connector Style
Plug
Mounting Angle
Right Angle
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel
Side Stackable
Yes
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.