
7000 DIP SW 8 POSN SEALED
Mfr # 5-5435166-3
Zoro # G001043980
product price: $2.79
/eaSold in multiples of 2352 for $6,562.08
Key Features
Max. Voltage
50V DC
Max. Temp.
105°C
Height
0.29 in
Length
22.35 mm
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-5435166-3
Zoro #
G001043980
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.29 in
Length
22.35 mm
Contact Plating Thickness
30 µin
Details
Item
Switch
Max. Voltage
50V DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Black
Contact Finish
Gold Plated; Tin Plated
Connection Material
Beryllium Copper
Current Rating
1.5 A
Number of Contacts
8
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.