Zoro Homepage

7012Vc=Rly Std On 2P 32Vdc 15

  • Mfr # 7012VC

  • Zoro # G305944839


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Contact Form
DPDT
Electrical Connection
Screw Terminals
Operating Functions
On-Delay
Mounting - Relay
Panel Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012VC
Zoro #
G305944839
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Contact Form
DPDT
Electrical Connection
Screw Terminals
Operating Functions
On-Delay
Mounting - Relay
Panel Mount
Timer Range
1.5 “ 15 seconds
Input Voltage
32
Type of Output
Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.