Zoro Homepage

7024Pe=Rly, Std, Off, 4P, 125Vdc, E

  • Mfr # 1-1423166-4

  • Zoro # G905929199


product price: $1,138.99
/ea
Sold in multiples of 8 for $9,111.92
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Maximum Time Setting
200 sec
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
125 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1423166-4
Zoro #
G905929199
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Maximum Time Setting
200 sec
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
125 VDC
Electrical Connection
Screw Terminal
Timer Range
20 “ 200 seconds
Mounting - Relay
Mounting Bracket
Type of Output
Relay
Operating Functions
Off-Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.