Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

770987-1

  • Mfr # 770987-1

  • Zoro # G801048604


product price: $0.25
/ea
Sold in multiples of 1000 for $250.00

Key Features

For Use With
Plug or Cap Housing
Termination Type
Crimp
Agency/Standard
UL, CSA
CSA Rating
Certified
Operating Temperature Range
-55 to 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770987-1
Zoro #
G801048604
UPC #
-
Country of Origin
United States

Dimensions

Accepts Wire Insulation Diameter Range
.059 to .094 in
Wire/Cable Size
22 to 18 AWG
Mating Pin Diameter
.039 in

Details

For Use With
Plug or Cap Housing
Termination Type
Crimp
Agency/Standard
UL, CSA
CSA Rating
Certified
Operating Temperature Range
-55 to 105 °C
Contact Angle
Straight
Contact Current Rating (Max)
9.5 A
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Brass
Contact Type
Pin
Contact Retention in Housing
With
Product Type
Contact
Connector Mounting Type
Cable Mount
Contact Mating Area Plating Material
Pre-Tin
Wire Contact Termination Area Plating Material
Pre-Tin
UL Rating
Recognized
Circuit Application
Power
Wire/Cable Type
Discrete Wire
Connector System
Wire-to-Wire
Wire Insulation Support
Without
Wire Type
Stranded
Operating Voltage
600 VDC, 600 VAC
Contact Termination Area Plating Material
Pre-Tin
Glow Wire Rating
Standard Part - Not Glow Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.