Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7P MT TAND BU STECK

  • Mfr # 828170-2

  • Zoro # G801037950


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Finish
Gold Plated
Material
PBT
For Use With
RV 100 System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828170-2
Zoro #
G801037950
UPC #
-
Country of Origin
Belgium

Details

Item
Wire Connector
Color
Black
UL 94 Flammability Rating
V-0
Finish
Gold Plated
Material
PBT
For Use With
RV 100 System
Number of Contacts
7
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.