Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7pos header assembly for gic 2.0 ev

  • Mfr # 1971032-7

  • Zoro # G201048716


product price: $0.53
/ea
Sold in multiples of 200 for $106.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971032-7
Zoro #
G201048716
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 mm
Length
0.866 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Signal
Current
2.2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Max. Temp.
105°C
Material
Nylon
For Use With
Plug Housing
Current Rating
2.2 A
Number of Contacts
7
Hole Center to Center
2 mm
Terminal Type
Through Hole - Solder
Number of Rows
1
Contact Type
Tab
Contact Finish
Tin Plated
Connection Material
Brass
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.