Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 POS 5.08MM R/A PLUG TRM BLK

  • Mfr # 796635-8

  • Zoro # G700984706


product price: $5.65
/ea
Sold in multiples of 14 for $79.10

Key Features

Applies To
Wire/Cable
Wire Entry Angle
Side
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6 GF
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796635-8
Zoro #
G700984706
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Applies To
Wire/Cable
Wire Entry Angle
Side
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6 GF
Side Stackable
Yes
Number of Positions
8
Screw Flange
Without
Mating Angle
180° (Side)
Screw Material
Brass
Number of Rows
1
Interlock
With
Contact Mount
Through Hole
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Shrouded
No
Current Rating (Max) (A)
15
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Marking Color
White
Contact Base Material
Phosphor Bronze
Block Type
None
Screwless Terminal Block
No
Voltage (VAC)
300
Housing Color
Black
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.