
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284869-2
Zoro #
G400952982
UPC #
-
Country of Origin
Italy
Dimensions
Height
1.122 in
Length
16.7 mm
Width
0.539 in
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
24 V DC
Maximum Operating Temperature
85 Degrees C
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.