
8 POS TERMI-BLOK HDR RT ANGLE
Mfr # 796864-8
Zoro # G600929999
product price: $4.75
/eaSold in multiples of 16 for $76.00
Key Features
Applies To
Printed Circuit Board
Shrouded
Yes
Centerline
5 mm [ .197 in ]
Side Stackable
No
Contact Mount
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796864-8
Zoro #
G600929999
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Applies To
Printed Circuit Board
Shrouded
Yes
Centerline
5 mm [ .197 in ]
Side Stackable
No
Contact Mount
Through Hole
Mounting Angle
Right Angle
Voltage (VAC)
300
Block Type
None
Housing Material
Polyamide 6.6 GF
Current Rating (Max) (A)
15
Number of Positions
8
Connector Style
Header
Housing Color
Green
Screwless Terminal Block
No
Screw Flange
Without
Closed End
Without
Threaded Flange
With
Contact Mating Area Plating Material
Tin
Interlock
With
Contact Base Material
Copper Alloy
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.