
8 SDL RND PLUG BOOT BULK PKG
Mfr # 520853-1
Zoro # G101037889
product price: $2.69
/eaSold in multiples of 70 for $188.30
Key Features
Cable Type
Round
PCB Mount Retention
Without
Boot Color
Black
Boot Material
Thermoplastic Rubber
Number of Positions
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520853-1
Zoro #
G101037889
UPC #
-
Country of Origin
United States
Details
Cable Type
Round
PCB Mount Retention
Without
Boot Color
Black
Boot Material
Thermoplastic Rubber
Number of Positions
8
Connector Style
Plug
Accessory Type
Boot
Agency/Standard
CSA, UL
Product Type
Accessory
Housing Material
Polycarbonate
Number of Conductors
8
Receptacle Configuration
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.