This item is Discontinued.

Te Connectivity 805M1-0050-02 TO-5 Accelerometer 20003752-00

805M1-0050-02 TO-5 Accelerometer (Discontinued)

  • Mfr # 20003752-00
  • Zoro # G500973573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20003752-00
Zoro #
G500973573
UPC #
-
Country of Origin
China

Details

Voltage
3 to 5.5 VDC
Type
3-Wire Voltage
Enclosure Material
Stainless Steel
Frequency Range (Hz)
1 to 8000 Hz
Temperature Range (F)
-40 to 212 °F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.