Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P FOB SMD W/ LATCH P&P MM VALUE LINE

  • Mfr # 7-2823056-8

  • Zoro # G201039493


product price: $0.99
/ea
Sold in multiples of 85 for $84.15

Key Features

Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
Color
Black
Length
14.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2823056-8
Zoro #
G201039493
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.27 in
Length
14.7 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
For Use With
Printed Circuit Board
Material
Polyamide
Features
With Vacuum Tape
Connection Material
Copper Alloy
Contact Type
Socket
Contact Finish
Tin over Nickel
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connector Type
Female-on-Board
Terminal Type
Surface Mount
Current Rating
1.4 A
Terminal Finish
Tin over Nickel
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.