Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P JUNIOR TIMER HOUSING

  • Mfr # 963120-1

  • Zoro # G900957203


product price: $2.49
/ea
Sold in multiples of 31 for $77.19

Key Features

Material
Polyamide
Height
0.9055 in
Length
34.5 mm
Number of Rows
2
Width
0.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963120-1
Zoro #
G900957203
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.9055 in
Length
34.5 mm
Width
0.4961 in

Details

Material
Polyamide
Number of Rows
2
Color
Gray
Number of Contacts
8
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.