
8P PBC MICRO-MATCH VALUE LINE
Mfr # 2178713-8
Zoro # G401043139
product price: $0.34
/eaSold in multiples of 2500 for $850.00
Key Features
Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
5.1 mm
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178713-8
Zoro #
G401043139
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
0.08 mm2
Height
5.1 mm
Length
13.6 mm
Contact Plating Thickness
3 to 5 µm
Max. Single Wire Size
0.09 mm2
Max. Insulation Dia.
0.035 in
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Color
Black
Contact Finish
Tin over Nickel
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Type
Paddle-Board
Terminal Type
Through Hole; Insulation Displacement Crimp
Connection Material
Copper Alloy
Current Rating
1.3 A
Terminal Finish
Tin over Nickel; Tin Plated
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.