
8POS 5.08MM CE VRT HDR TRM BLK
Mfr # 796636-8
Zoro # G500939975
product price: $1.89
/eaSold in multiples of 40 for $75.60
Key Features
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796636-8
Zoro #
G500939975
UPC #
-
Country of Origin
Italy
Details
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Max. Voltage
300V AC
Hole Center to Center
5.08 mm
Connector Type
Header
Material
Polyamide
Contact Finish
Tin Plated
Current Rating
15 A
Number of Rows
1
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.