
9P AMPMODU II SHRD HDR RT ANG TIN
Mfr # 280511-1
Zoro # G400938467
product price: $1.25
/eaSold in multiples of 150 for $187.50
Key Features
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280511-1
Zoro #
G400938467
UPC #
-
Country of Origin
Italy
Details
Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Features
Shrouded
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.