
A101L1D9V30Q04
Mfr # 1825136-9
Zoro # G501009554
product price: $5.49
/eaSold in multiples of 30 for $164.70
Key Features
Switch Type
Toggle
Toggle Actuation
Vertical
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Actuator Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825136-9
Zoro #
G501009554
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length (in)
0.28
Toggle Length
18.03 mm [ .71 in ]
Details
Switch Type
Toggle
Toggle Actuation
Vertical
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Actuator Finish
Nickel
Contact Current Rating (A)
5
Toggle Style
Lever
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-1
Contact Plating
Silver
Insulation Resistance (MΩ)
1000
Process Sealed
No
Sealed
Yes
Bushing Style
Unthreaded
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Double Throw
Dielectric Strength (VAC)
1000
Seal Type
Terminal Seal (Epoxy)
Operating Function
On On
Termination Type
Vertical Support Bracket
Contact Base Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.