
A101MD9AV2B04
Mfr # 1-1825136-5
Zoro # G001009467
product price: $3.79
/eaSold in multiples of 19 for $72.01
Key Features
Switch Type
Toggle
Product Type
Switch
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825136-5
Zoro #
G001009467
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Toggle Length
6.86 mm [ .27 in ]
Bushing Length (in)
0.28
Details
Switch Type
Toggle
Product Type
Switch
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Unthreaded
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-1
Contact Plating
Gold
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Contact Resistance (mΩ)
10
Toggle Style
Baton Short
Toggle Actuation
Vertical
Sealed
Yes
Termination Type
Vertical Right Angle
Process Sealed
No
Operating Function
On On
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Actuator Finish
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.