
A101SYCQ04
Mfr # 4-1825136-5
Zoro # G601009843
product price: $4.69
/eaSold in multiples of 17 for $79.73
Key Features
Switch Type
Toggle
Toggle Style
Baton Long
Contact Current Rating (A)
5
Mounting Type
Through Hole
Toggle Actuation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1825136-5
Zoro #
G601009843
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35
Bushing Thread Size
14614
Details
Switch Type
Toggle
Toggle Style
Baton Long
Contact Current Rating (A)
5
Mounting Type
Through Hole
Toggle Actuation
Vertical
Bushing Style
Threaded
Actuator Finish
Nickel
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
Printed Circuit
Sealed
Yes
UL Flammability Rating
UL 94V-1
Dielectric Strength (VAC)
1000
Operating Function
On On
Process Sealed
No
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Silver
Voltage Rating
125 VAC, 28 VDC
Insulation Resistance (MΩ)
1000
Product Type
Switch
Contact Base Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.