Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A105SYCQ04

  • Mfr # 3-1825137-7

  • Zoro # G501009691


product price: $4.95
/ea
Sold in multiples of 500 for $2,475.00

Key Features

Switch Type
Toggle
Bushing Style
Threaded
Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]
Voltage Rating
125 VAC, 28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825137-7
Zoro #
G501009691
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614

Details

Switch Type
Toggle
Bushing Style
Threaded
Voltage Rating
125 VAC, 28 VDC
Insulation Resistance (MΩ)
1000
Termination Type
Printed Circuit
Dielectric Strength (VAC)
1000
Operating Function
(On) Off (On)
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Silver
Toggle Actuation
Vertical
Process Sealed
No
Contact Current Rating (A)
5
Product Type
Switch
Actuator Finish
Nickel
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Through Hole
Sealed
Yes
Contact Base Material
Copper
UL Flammability Rating
UL 94V-1
Contact Resistance (mΩ)
10
Toggle Style
Baton Long

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.