This item is Discontinued.

Te Connectivity A201SYAQ04 2-1825138-3

A201SYAQ04 (Discontinued)

  • Mfr # 2-1825138-3
  • Zoro # G901009598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825138-3
Zoro #
G901009598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Operating Function
On On
Toggle Style
Baton Long
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Through Hole
Voltage Rating
125 V
Termination Type
Right Angle
Bushing Style
Threaded
Contact Resistance (mΩ)
10
Actuator Finish
Nickel
Seal Type
Terminal Seal (Epoxy)
Product Type
Switch
Insulation Resistance (MΩ)
1000
Contact Current Rating (A)
5
Contact Base Material
Copper
Toggle Actuation
Horizontal
Process Sealed
No
Contact Plating
Silver
Sealed
Yes
Dielectric Strength (VAC)
1000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.