This item is Discontinued.

Te Connectivity A207SYCB04 2-1825139-2

A207SYCB04 (Discontinued)

  • Mfr # 2-1825139-2
  • Zoro # G201009519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1825139-2
Zoro #
G201009519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Product Type
Switch
Contact Plating
Gold
Insulation Resistance (MΩ)
1000
Contact Resistance (mΩ)
10
Actuator Finish
Nickel
Toggle Style
Baton Long
Sealed
Yes
Operating Function
On Off (On)
Toggle Actuation
Vertical
Bushing Style
Threaded
Contact Base Material
Copper
Termination Type
Printed Circuit
Process Sealed
No
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Voltage Rating
20 V
Configuration (Pole-Throw)
Double Pole - Double Throw
Dielectric Strength (VAC)
1000

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.